X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EPSR22224 "Pacemaker" Single Bowl Kitchen Sink

Item: EPSR22224
Finish: Stainless Steel
Online Availability: Please call for availability.

List Price: $496.00

Price: $406.72



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 22"
Width 22"
Depth 7-1/8"
Overall Size 22'' x 22'' x 7-1/8''
Bowl Length 19"
Bowl Width 16"
Bowl Depth 7-1/8"
Minimum Cabinet Size 27"
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 20
Sound Reduction Yes
Features Full Spray Sound Deadening