X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EPSR19181 "Pacemaker" Single Bowl Kitchen Sink

Item: EPSR19181
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 19"
Width 18"
Depth 7-1/4"
Overall Size 19'' x 18'' x 7-1/4''
Bowl Length 16"
Bowl Width 11-1/2"
Bowl Depth 7-1/4"
Minimum Cabinet Size 24"
Corner Radius 1-1/2
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 20
Sound Reduction Yes
Shipping Weight 9 lbs
Features Full Spray Sound Deadening
Height 7-1/8"