X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EPSR17221 "Pacemaker" Single Bowl Kitchen Sink

Item: EPSR17221
Finish: Stainless Steel
Online Availability: Please call for availability.

List Price: $440.00

Price: $360.80



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 17"
Width 22"
Depth 7-1/4"
Overall Size 17'' x 22'' x 7-1/4''
Bowl Length 13-1/2"
Bowl Width 16"
Bowl Depth 7-1/4"
Minimum Cabinet Size 21"
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 20
Sound Reduction Yes
Features Full Spray Sound Deadening