Back to Search Results
Ferguson.com Home
>
Sinks
>
Undermount Single Bowl Kitchen Sinks
> Elkay
>
EPSR17203
Elkay EPSR17203 "Pacemaker" Single Bowl Kitchen Sink
| Item: | EPSR17203 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $360.80
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 17" |
| Width | 20" |
| Depth | 7-1/8" |
| Overall Size | 17'' x 20'' x 7-1/8'' |
| Bowl Length | 14" |
| Bowl Width | 14" |
| Bowl Depth | 7-1/8" |
| Minimum Cabinet Size | 21" |
| Corner Radius | 1-1/2 |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/2" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 20 |
| Sound Reduction | Yes |
| Shipping Weight | 10 lbs |
| Features | • Full Spray Sound Deadening |
| Product Specifications |
| Installation Guide |
| Warranty |


