Elkay EMYSTIC2221 "Mystic" Undermount Bar Sink
| Item: | EMYSTIC2221 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $895.44 (Pricing is for Stainless Steel)
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 22" |
| Width | 20-1/2" |
| Depth | 5-1/2" |
| Overall Size | 22'' x 20-1/2'' x 5-1/2'' |
| Overall Height | 5-1/2" |
| Bowl Length | 19-1/2" |
| Bowl Width | 18" |
| Bowl Depth | 5-1/2" |
| Flow Rate (GPM) | 2.2 |
| Minimum Cabinet Size | 27" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | Yes |
| Drain Location | Left |
| Drain Hole Size | 2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Shipping Weight | 24 lbs |
| Shown With | Bar Faucet and Olive Designed Integral Valve |
| Features | • 'Sound Guard'' Sound Deadening, Lustrous Satin Finish, Bowl Depth Slopes from 2 to 5-1/2'' • 2'' Drain, Drain Sold Separately |
| Includes | Faucet Model # LKM7727PSS |
| Faucet Hole Configuration | No Faucet Holes |
| Product Specifications |
| Installation Guide |
| Warranty |


