X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EELUHFS2816 "Lustertone" Apron Front / Specialty Kitchen Sink

Item: EELUHFS2816
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $1,356.00

Price: $1,111.92



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 33"
Width 20-1/2"
Depth 8"
Overall Size 33'' x 20-1/2'' x 8''
Overall Height 8"
Bowl Length 28"
Bowl Width 16"
Bowl Depth 7-7/8"
Minimum Cabinet Size 36"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Apron Front Thickness 1-5/8"
Shipping Weight 30 lbs
Features 'Sound Guard'' Sound Deadening, Hand Blended to a Lustrous Highlighted Satin Finish
Faucet Hole Configuration Undermounted/No Faucet Holes
Height 7-7/8"