Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Elkay EELUHE311910R "Harmony" Undermount Double Bowl Kitchen Sink

Item: EELUHE311910R
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 31-1/4"
Width 20"
Depth 10"
Overall Size 31-1/4'' x 20'' x 10''
Overall Height 10"
Bowl Length 16"
Bowl Width 17-1/2"
Bowl Depth 10"
Second Bowl Length 11-1/2"
Second Bowl Width 15"
Second Bowl Depth 7-1/2"
Minimum Cabinet Size 36"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shipping Weight 21 lbs
Features 'Sound Guard'' Sound Deadening, Polished to a Bright Euro Highlighted Finished
Faucet Hole Configuration Undermount/No Faucet Hole Configuration