Elkay EELUHE311910L "Harmony" Undermount Double Bowl Kitchen Sink
| Item: | EELUHE311910L |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $865.92
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 2 |
| Length | 31-1/4" |
| Width | 20" |
| Depth | 10" |
| Overall Size | 31-1/4'' x 20'' x 10'' |
| Overall Height | 10" |
| Bowl Length | 11-1/2" |
| Bowl Width | 15" |
| Bowl Depth | 7-1/2" |
| Second Bowl Length | 16" |
| Second Bowl Width | 17-1/2" |
| Second Bowl Depth | 10" |
| Minimum Cabinet Size | 36" |
| Corner Radius | 1-3/4 |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center Rear |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Shipping Weight | 21 lbs |
| Features | • 'Sound Guard'' Sound Deadening, Polished to a Bright Euro Highlighted Finished |
| Faucet Hole Configuration | Undermount/No Faucet Hole Configuration |
| Warranty |


