Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EELUHE211810 "Harmony" Undermount Single Bowl Kitchen Sink

Item: EELUHE211810
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 23-1/2"
Width 21-1/8"
Depth 10"
Overall Size 23-1/2'' x 21-1/8'' x 10''
Overall Height 10"
Bowl Length 21"
Bowl Width 18-5/8"
Bowl Depth 10"
Minimum Cabinet Size 27"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 15 lbs
Features 'Sound Guard'' Sound Deadening, Polished to a Bright Euro Highlighted Finished
Faucet Hole Configuration Undermount/No Faucet Hole Configuration