X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EELUHAQD3218 "Gourmet" Undermount Double Bowl Kitchen Sink

Item: EELUHAQD3218
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 32-1/16"
Width 18-1/2"
Depth 8"
Overall Size 32-1/16'' x 18-1/2'' x 8''
Overall Height 8"
Bowl Length 14-5/16"
Bowl Width 16-1/2"
Bowl Depth 8"
Second Bowl Length 14-5/16"
Second Bowl Width 16-1/2"
Second Bowl Depth 8"
Minimum Cabinet Size 36"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 22 lbs
Features 'Sound Guard'' Sound Deadening, 4-5/8'' Aqua Divide
Faucet Hole Configuration Undermount/No Faucet Hole Configuration