Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EELUHAD311855 "Gourmet" Undermount Double Bowl Kitchen Sink

Item: EELUHAD311855
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $990.00

Price: $811.80

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 30-3/4"
Width 18-1/2"
Depth 5-1/2"
Overall Size 30-3/4'' x 18-1/2'' x 5-1/2''
Bowl Length 13-1/2"
Bowl Width 16"
Bowl Depth 5-1/2"
Second Bowl Length 13-1/2"
Second Bowl Width 16"
Second Bowl Depth 5-1/2"
Minimum Cabinet Size 36"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 21 lbs
ADA Compliant Yes
Features 'Sound Guard'' Sound Deadening, Hand Blended to a Lustrous Highlighted Satin Finish
Faucet Hole Configuration Undermounted/No Faucet Holes
Height 5-1/2"