X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EELUHAD281645 "Lustertone" Undermount Single Bowl Kitchen Sink

Item: EELUHAD281645
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 30-1/2"
Width 18-1/2"
Depth 4-1/2"
Overall Size 30-1/2'' x 18-1/2'' x 4-1/2''
Overall Height 4-1/2"
Bowl Length 28"
Bowl Width 16"
Bowl Depth 4-1/2"
Minimum Cabinet Size 36"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shipping Weight 21 lbs
ADA Compliant Yes
Features Full Spray Sound Deadening
Faucet Hole Configuration Undermount/No Faucet Hole Configuration