Elkay EELUHAD211555 "Gourmet" Undermount Single Bowl Kitchen Sink

Item: EELUHAD211555
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $501.84



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 23-1/2"
Width 18-1/4"
Depth 5-1/2"
Overall Size 23-1/2'' x 18-1/4'' x 5-1/2''
Bowl Length 21"
Bowl Width 15-3/4"
Bowl Depth 5-1/2"
Minimum Cabinet Size 27"
Corner Radius 1-1/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 15 lbs
ADA Compliant Yes
Features • 'Sound Guard'' Sound Deadening, Hand Blended to a Lustrous Highlighted Satin Finish
Faucet Hole Configuration Undermounted/No Faucet Holes
Height 5-1/2"