X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EELUH322010 "Gourmet" Undermount Double Bowl Kitchen Sink

Item: EELUH322010
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 31-1/4"
Width 20"
Depth 10"
Overall Size 31-1/4'' x 20'' x 10''
Overall Height 9-7/8"
Bowl Length 14"
Bowl Width 18"
Bowl Depth 9-7/8"
Second Bowl Length 14"
Second Bowl Width 18"
Second Bowl Depth 9-7/8"
Minimum Cabinet Size 36"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shipping Weight 32 lbs
Features 'Sound Guard'' Sound Deadening
Faucet Hole Configuration Undermount/No Faucet Hole Configuration