Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Elkay EELUH3220 "Gourmet" Undermount Double Bowl Kitchen Sink

Item: EELUH3220
Finish: Stainless Steel
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 31-1/4"
Width 20"
Depth 7-7/8"
Overall Size 31-1/4'' x 20'' x 7-7/8''
Bowl Length 14"
Bowl Width 18"
Bowl Depth 7-7/8"
Second Bowl Length 14"
Second Bowl Width 18"
Second Bowl Depth 7-7/8"
Minimum Cabinet Size 36"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shipping Weight 25 lbs
Features 'Sound Guard'' Sound Deadening, Hand Blended to a Lustrous Highlighted Satin Finish
Faucet Hole Configuration Undermounted/No Faucet Holes
Height 7-7/8"