X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EELUH3121R "Gourmet" Undermount Double Bowl Kitchen Sink

Item: EELUH3121R
Finish: Stainless Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $973.00

Price: $797.86



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 30-3/4"
Width 21"
Depth 9-7/8"
Overall Size 30-3/4'' x 21'' x 9-7/8''
Bowl Length 16"
Bowl Width 19"
Bowl Depth 9-7/8"
Second Bowl Length 11-1/2"
Second Bowl Width 16"
Second Bowl Depth 7-7/8"
Minimum Cabinet Size 36"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 25 lbs
Features 'Sound Guard'' Sound Deadening, Hand Blended to a Lustrous Highlighted Satin Finish
Faucet Hole Configuration Undermounted/No Faucet Holes
Height 9-7/8"