X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EELUH311810R "Lustertone" Undermount Double Bowl Kitchen Sink

Item: EELUH311810R
Finish: Stainless Steel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 30-3/4"
Width 18-1/2"
Depth 10"
Overall Size 30-3/4'' x 18-1/2'' x 10''
Bowl Length 13-1/2"
Bowl Width 16"
Bowl Depth 10"
Second Bowl Length 13-1/2"
Second Bowl Width 16"
Second Bowl Depth 10"
Minimum Cabinet Size 36"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shipping Weight 23 lbs
Features Sound Guard Sound Deadening, Hand Blended to a Lustrous Highlighted Satin Finish
Faucet Hole Configuration Undermounted/No Faucet Holes
Height 10"