Elkay EELUH281610 "Gourmet" Undermount Bar Sink
| Item: | EELUH281610 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $713.40
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 30-1/2" |
| Width | 18-1/2" |
| Depth | 10" |
| Overall Size | 30-1/2'' x 18-1/2'' x 10'' |
| Overall Height | 10" |
| Bowl Length | 28" |
| Bowl Width | 16" |
| Bowl Depth | 10" |
| Minimum Cabinet Size | 36" |
| Corner Radius | 1-3/4 |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Shipping Weight | 23 lbs |
| Features | • 'Sound Guard'' Sound Deadening, Lustrous Satin Finish |
| Faucet Hole Configuration | No Faucet Holes |
| Product Specifications |
| Installation Guide |
| Warranty |


