X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EELUH2317 "Gourmet" Undermount Single Bowl Kitchen Sink

Item: EELUH2317
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 25"
Width 18-3/4"
Depth 8"
Overall Size 25'' x 18-3/4'' x 8''
Bowl Length 23"
Bowl Width 16-3/4"
Bowl Depth 8"
Minimum Cabinet Size 27"
Corner Radius 1-1/2
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shipping Weight 20 lbs
Features 'Sound Guard'' Sound Deadening
Faucet Hole Configuration Undermounted/No Faucet Holes
Height 8"