Elkay EELUH211810 "Lustertone" Undermount Single Bowl Kitchen Sink

Item: EELUH211810
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $535.46



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 23-1/2"
Width 21-1/8"
Depth 10"
Overall Size 23-1/2'' x 21-1/8'' x 10''
Bowl Length 21"
Bowl Width 18-5/8"
Bowl Depth 10"
Minimum Cabinet Size 27"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 14 lbs
Features • 'Sound Guard'' Sound Deadening, Hand Blended to a Lustrous Highlighted Satin Finish
Faucet Hole Configuration Undermounted/No Faucet Holes
Height 10"