X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EELUH191612 "Gourmet" Undermount Single Bowl Kitchen Sink

Item: EELUH191612
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $1,105.00

Price: $906.10



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 21-1/2"
Width 18-1/2"
Depth 12"
Overall Size 21-1/2'' x 18-1/2'' x 12''
Overall Height 12"
Bowl Length 19"
Bowl Width 16"
Bowl Depth 12"
Minimum Cabinet Size 27"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shipping Weight 17 lbs
Features 'Sound Guard'' Sound Deadening
Faucet Hole Configuration Undermount/No Faucet Hole Configuration