X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EELUH1812 "Asana" Undermount Bathroom Sink

Item: EELUH1812
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermounted/No Faucet Hole Configuration
Length 21"
Width 15"
Depth 5-1/16"
Height 5-5/16"
Overall Size 21'' x 15'' x 5-1/16''
Bowl Length 18-9/16"
Bowl Width 12-1/2"
Bowl Depth 5-1/16"
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Overflow Yes
Construction Stainless Steal
Features 'Sound Guard'' Sound Deadening
Gauge 18
Minimum Cabinet Size 27"
Number of Bowls 1
Shipping Weight 8 lbs
Sound Reduction Yes