X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EELUH1811 "Asana" Undermount Bathroom Sink

Item: EELUH1811
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 19-15/16"
Width 13-13/16"
Depth 6"
Overall Size 19-15/16'' x 13-13/16'' x 6''
Bowl Length 17-1/2"
Bowl Width 11-3/8"
Bowl Depth 6"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center Rear
Drain Hole Size 1-1/2"
Overflow Yes
Overflow Location Front
Construction Stainless Steel
Sink Construction Metals
Weight 8 lbs
ADA Compliant Yes
Features "Sound Guard'' Sound Deadening, Satin Finish
Gauge 18
Sound Reduction Yes