Elkay EELUH16 "Mystic" Undermount Bar Sink
| Item: | EELUH16 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $380.48
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Depth | 6" |
| Overall Size | 18-3/8'' Diameter x 6'' |
| Overall Height | 8" |
| Bowl Length | 16" |
| Bowl Depth | 6" |
| Minimum Cabinet Size | 24" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Shipping Weight | 13 lbs |
| Features | • 'Sound Guard'' Sound Deadening, Lustrous Highlighted Satin Finish |
| Diameter | 18-3/8" |
| Faucet Hole Configuration | No Faucet Holes |
| Product Specifications |
| Installation Guide |
| Warranty |


