X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EELUH1511 "Asana" Undermount Bathroom Sink

Item: EELUH1511
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount/No Faucet Holes
Length 18"
Width 14"
Depth 6"
Height 6"
Overall Size 18 x 14 x 6
Bowl Length 15-1/2"
Bowl Width 11-3/8"
Bowl Depth 6"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-5/8"
Overflow Yes
Overflow Location Front
Construction Stainless Steel
Sink Construction Metals
Features "'Sound Guard'' Sound Deadening, Lustrous Satin Finish"
Gauge 18
Minimum Cabinet Size 21"
Number of Bowls 1
Shipping Weight 10 lbs
Sound Reduction Yes