Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Elkay EELUH1212 "Gourmet" Undermount Single Bowl Kitchen Sink

Item: EELUH1212
Finish: Stainless Steel
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 14-1/2"
Width 14-1/2"
Depth 7"
Overall Size 14-1/2'' x 14-1/2'' x 7''
Overall Height 7"
Bowl Length 12"
Bowl Width 12"
Bowl Depth 7"
Minimum Cabinet Size 18"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shipping Weight 10 lbs
Features 'Sound Guard'' Sound Deadening
Faucet Hole Configuration Undermount/No Faucet Hole Configuration