X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EELUH11189PD "Harmony" Undermount Single Bowl Kitchen Sink

Item: EELUH11189PD
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 11"
Width 20-7/16"
Depth 10-1/2"
Overall Size 11 x 20-7/16 x 10-1/2
Bowl Length 13-1/2"
Bowl Width 17-11/16"
Bowl Depth 9"
Minimum Cabinet Size 18"
Number of Faucet Holes 0 Hole
Drain Included Yes
Drain Location Center
Drain Hole Size 3-3/8"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Weight 21 lbs
Features Perfect Drain
Sound Guard Undercoating
Lustrous Highlighted Satin Finish