X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EELUH715 "Lustertone" Undermount Single Bowl Kitchen Sink

Item: EELUH715
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 10"
Width 18-1/4"
Bowl Length 7-1/2"
Bowl Width 15-3/4"
Bowl Depth 5"
Minimum Cabinet Size 12"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Features Sound Guard Sound Deadening