X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EELUH3221R "Lustertone" Undermount Double Bowl Kitchen Sink

Item: EELUH3221R
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 31-9/16"
Width 21-1/8"
Depth 7-1/2"
Overall Size 31-9/16'' x 21-1/8'' x 7-1/2''
Bowl Length 21"
Bowl Width 18-5/8"
Bowl Depth 7-1/2"
Second Bowl Length 7"
Second Bowl Width 14-1/8"
Second Bowl Depth 5-9/16"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Features Sound Guard Sound Deadening