X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EELUH1113 "Lustertone" Undermount Single Bowl Kitchen Sink

Item: EELUH1113
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 14-1/4"
Width 15-3/4"
Depth 5-15/16"
Overall Size 14-1/4'' x 15-3/4'' x 5-15/16''
Bowl Length 11-3/4"
Bowl Width 13-1/4"
Bowl Depth 5-15/16"
Minimum Cabinet Size 18"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 7 lbs
Features 'Sound Guard'' Sound Deadening, Hand Blended to a Lustrous Highlighted Satin Finish
Faucet Hole Configuration Undermounted/No Faucet Holes
Height 5-15/16"