Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Elkay EELU715 "Harmony" Undermount Bar Sink

Item: EELU715
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 9"
Width 17-1/4"
Depth 5"
Overall Size 9'' x 17-1/4'' x 5''
Overall Height 5"
Bowl Length 17-1/2"
Bowl Width 15-3/4"
Bowl Depth 5"
Minimum Cabinet Size 12"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shipping Weight 6 lbs
Features 'Sound Guard'' Sound Deadening, Lustrous Satin Finish
Faucet Hole Configuration No Faucet Holes