Elkay EELU714 "Harmony" Undermount Bar Sink

Item: EELU714
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $317.34



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 8-1/2"
Width 15-5/8"
Depth 5-9/16"
Overall Size 8-1/2'' x 15-5/8'' x 5-9/16''
Overall Height 5-9/16"
Bowl Length 7"
Bowl Width 14-1/8"
Bowl Depth 5-9/16"
Minimum Cabinet Size 15"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 5 lbs
Features • 'Sound Guard'' Sound Deadening, Lustrous Satin Finish
Faucet Hole Configuration No Faucet Holes