Elkay ELSR27224 "Gourmet" Single Bowl Kitchen Sink
| Item: | ELSR27224 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $716.68
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 27" |
| Width | 22" |
| Depth | 8" |
| Overall Size | 27'' x 22'' x 8'' |
| Number of Faucet Holes | 4 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Warranty |


