Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Elkay ELRAD1720553 "Lustertone" Self Rimming Bar Sink

Item: ELRAD1720553
Finish: Stainless Steel
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 17"
Width 20"
Depth 5-1/2"
Overall Size 17'' x 20'' x 5-1/2''
Overall Height 5-1/2"
Bowl Length 14"
Bowl Width 14"
Bowl Depth 5-1/2"
Minimum Cabinet Size 21"
Corner Radius 1-1/2
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shipping Weight 12 lbs
ADA Compliant Yes
Features Full Spray Sound Deadening, Lustrous Highlighted Satin Finish
Faucet Hole Configuration 8'' Widespread