Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELRAD1716553 "Lustertone" Self Rimming Bar Sink

Item: ELRAD1716553
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $702.00

Price: $575.64

Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 17"
Width 16"
Depth 7-1/2"
Overall Size 17'' x 16'' x 7-1/2''
Overall Height 5-1/2"
Bowl Length 14"
Bowl Width 10"
Bowl Depth 7-1/2"
Minimum Cabinet Size 21"
Corner Radius 1-1/2
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 9 lbs
ADA Compliant Yes
Features Full Spray Sound Deadening, Lustrous Highlighted Satin Finish
Faucet Hole Configuration 8'' Widespread