X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELRAD1522553 "Lustertone" Self Rimming Bar Sink

Item: ELRAD1522553
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $728.00

Price: $596.96




Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 15"
Width 22"
Depth 5-1/2"
Overall Size 15'' x 22'' x 5-1/2''
Overall Height 5-1/2"
Bowl Length 11-1/2"
Bowl Width 16"
Bowl Depth 5-1/2"
Minimum Cabinet Size 18"
Corner Radius 1-1/2
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 12 lbs
ADA Compliant Yes
Features Full Spray Sound Deadening, Lustrous Highlighted Satin Finish
Faucet Hole Configuration 8'' Widespread