X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay ELR3122PD3 "Gourmet" Single Bowl Kitchen Sink

Item: ELR3122PD3
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 31"
Width 22"
Depth 9-1/8"
Overall Size 31 x 22 x 9-1/8
Bowl Length 28"
Bowl Width 16"
Bowl Depth 7-5/8"
Minimum Cabinet Size 36"
Number of Faucet Holes 3 Hole
Faucet Included No
Drain Included Yes
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Features Perfect Drain