X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELR25212 "Lustertone" Single Bowl Kitchen Sink

Item: ELR25212
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $776.00

Price: $636.32



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 25"
Width 21-1/4"
Depth 8"
Overall Size 25'' x 21-1/4'' x 8''
Bowl Length 21"
Bowl Width 15-3/4"
Bowl Depth 8"
Corner Radius 1-3/4
Number of Faucet Holes 2 Hole
Faucet Hole Diameter 1-1/2"
Drain Location Center
Drain Hole Size 3-1/2"
Construction 304 Nickel Bearing Stainless Steel
Gauge 18
Sound Reduction Yes
Weight 15 lbs
Features Full Undercoated To Prevent Condensation and Dampen Sound, U-Channel Model
Faucet Hole Configuration 5-Hole
Height 8"