X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELR22194 "Lustertone" Single Bowl Kitchen Sink

Item: ELR22194
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $745.00

Price: $610.90



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 22"
Width 19-1/2"
Depth 7-5/8"
Overall Size 22'' x 19-1/2'' x 7-5/8''
Bowl Length 18"
Bowl Width 14"
Bowl Depth 7-5/8"
Minimum Cabinet Size 27"
Corner Radius 1-1/2
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 13 lbs
Features Full Spray Sound Deadening
Faucet Hole Configuration 8'' Widespread
Height 7-5/8"