Elkay EELQTULB342210BK0 "Harmony" Undermount Double Bowl Kitchen Sink
| Item: | EELQTULB342210BK0 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $777.36
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 2 |
| Length | 32-1/2" |
| Width | 18-3/4" |
| Depth | 10" |
| Overall Size | 32-1/2'' x 18-3/4'' x 10'' |
| Bowl Length | 16-3/4" |
| Bowl Width | 16" |
| Bowl Depth | 10" |
| Second Bowl Length | 8-3/4" |
| Second Bowl Width | 16" |
| Second Bowl Depth | 8" |
| Minimum Cabinet Size | 36" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Quartech |
| Sound Reduction | Yes |
| Shipping Weight | 48 lbs |
| Features | • Quartech is Non-Porous, Easy to Clean, and Resistant to Scratches, Naturally Sound and Heat Resistant with Color Consistent Throughout Material |
| Includes | Extra Wide Low Divide Work Bench |
| Faucet Hole Configuration | Undermounted/No Faucet Holes |
| Height | 10" |
| Product Specifications |
| Warranty |


