X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELLVR21170 "Asana" Self Rimming Bathroom Sink

Item: ELLVR21170
Finish: Stainless Steel
Online Availability: Please call for availability.

List Price: $991.00

Price: $812.62



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 0 Hole
Faucet Centers 2'' Centers
Length 16-7/8"
Width 20-3/8"
Height 6"
Overall Size 20-3/8 x 16-7/8 x 6
Bowl Length 17-1/2"
Bowl Width 11-3/8"
Bowl Depth 6-1/4"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Overflow Yes
Overflow Location Front
Construction 304-Nickel Bearing Stainless Steel
Gauge 18
Includes Metal Pop-Up Drain No
Minimum Cabinet Size 27"
Number of Bowls 1
Sound Reduction Yes