X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELKMY1054CR "Mystic" Soap Dispenser

Item: ELKMY1054CR
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Height 5-1/2"
Width 2-1/8"
Construction Brass
Features Deck Mounted Soap Dispenser
Weight 4 lbs
Degree of Spout Swing 360
Faucet Hole Configuration Single Hole
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 2-1/12"
Number of Faucet Holes 0 Hole
Spout Length 4-1/4"
Swivel Spout Yes