Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELK99 Drain Strainer

Item: ELK99
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $105.00

Price: $90.30

Details and Dimensions

Height 7-9/16"
Width 4-7/16"
Construction Stainless Steel
Features Type 304 Stainless Steel Body and Removable Conical Basket Strainer with Metal Ball Bearing Locking Stem and Rubber Stopper
Shipping Weight 1 lb
Connection Size 1-1/2'' O.D. x 4'' Type 304 Stainless Steel Tailpiece
Drain Hole Size 3-1/2"