Elkay EELGS3322RBK0 "Harmony" Single Bowl Kitchen Sink
| Item: | EELGS3322RBK0 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $510.86 (Pricing is for Black)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 33" |
| Width | 22" |
| Depth | 9-1/2" |
| Overall Size | 33'' x 22'' x 9-1/2'' |
| Bowl Length | 30-5/16" |
| Bowl Width | 17-7/8" |
| Bowl Depth | 9-1/2" |
| Minimum Cabinet Size | 36" |
| Corner Radius | 1 |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | E-Granite |
| Sound Reduction | Yes |
| Shipping Weight | 52 lbs |
| Features | • Non-Porous, Stain and Scratch Resistant, Naturally Sound Deadened, UV Resistant to Prevent Color Fading |
| Height | 9-1/2" |
| Product Specifications |
| Warranty |


