X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EELUH4020 "Lustertone" Triple Bowl Kitchen Sink

Item: EELUH4020
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $1,591.00

Price: $1,304.62



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 3
Length 40"
Width 20-1/2"
Depth 9-7/8"
Overall Size 40'' x 20-1/2'' x 9-7/8''
Bowl Length 14"
Bowl Width 18"
Bowl Depth 9-7/8"
Second Bowl Length 7-1/2"
Second Bowl Width 15-3/4"
Second Bowl Depth 5"
Third Bowl Length 13-1/2"
Third Bowl Width 16"
Third Bowl Depth 7-7/8"
Minimum Cabinet Size 45"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 30 lbs
Features Center Bowl: W:7-1/2'' L:15-3/4'' D: 5''
'Sound Guard'' Sound Deadening, Hand Blended to a Lustrous Highlighted Satin Finish
SoundGuard Sound Deadening
3-1/2'' Drain Hole, Drains Sold Separately
Faucet Hole Configuration Undermounted/No Faucet Holes
Height 9-7/8"