X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EELUH3920DBG "Harmony" Triple Bowl Kitchen Sink

Item: EELUH3920DBG
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 3
Length 39-1/2"
Width 20"
Depth 10"
Overall Size 39-1/2'' x 20'' x 10''
Bowl Length 16"
Bowl Width 17-1/2"
Bowl Depth 10"
Second Bowl Length 7"
Second Bowl Width 14-1/8"
Second Bowl Depth 5-9/16"
Third Bowl Length 11-1/2"
Third Bowl Width 15"
Third Bowl Depth 7-1/2"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction 304 Nickel Bearing Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Weight 38 lbs
Features Full Undercoated To Prevent Condensation and Dampen Sound
Faucet Hole Configuration No Holes
Height 10"