X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EELUH322110RDBG "Harmony" Undermount Double Bowl Kitchen Sink

Item: EELUH322110RDBG
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 31-1/2"
Width 21-1/8"
Depth 10"
Overall Size 31-1/2'' x 21-1/8'' x 10''
Bowl Length 21"
Bowl Width 18-5/8"
Bowl Depth 10"
Second Bowl Length 7"
Second Bowl Width 14-1/8"
Second Bowl Depth 5-9/16"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction 304 Nickel Bearing Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Weight 28 lbs
Includes Bottom Grid: LKWOBG2118SS, Drain Fitting: LK99
Features Smaller Bowl on Right Side
Full Undercoated To Prevent Condensation and Dampen Sound
Faucet Hole Configuration No Holes
Height 10"