Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Elkay EELUH2816 "Lustertone" Undermount Single Bowl Kitchen Sink

Item: EELUH2816
Finish: Stainless Steel
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 30-1/2"
Width 18-1/2"
Depth 7-1/2"
Overall Size 30-1/2'' x 18-1/2'' x 7-1/2''
Bowl Length 28"
Bowl Width 16"
Bowl Depth 7-1/2"
Minimum Cabinet Size 36"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shipping Weight 19 lbs
Features 'Sound Guard'' Sound Deadening, Hand Blended to a Lustrous Highlighted Satin Finish
Faucet Hole Configuration Undermounted/No Faucet Holes
Height 7-1/2"