Elkay EELUH231712 "Gourmet" Undermount Single Bowl Kitchen Sink

Item: EELUH231712
Finish: Stainless Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $634.68



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 25"
Width 18-3/4"
Depth 12"
Overall Size 25'' x 18-3/4'' x 12''
Bowl Length 23"
Bowl Width 16-3/4"
Bowl Depth 12"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction 304 Nickel Bearing Stainless Steel
Gauge 18
Sound Reduction Yes
Features • Full Undercoated To Prevent Condensation and Dampen Sound, Exposed Surfaces Are Hand Blended, With e-Dock
Includes Stainless Steel Hook Accessory: LKEKHOOK
Additional Information e-Dock Sinks Designed For Stainless Steel Accessories To Be Magnetically Attached on the Four Sidewalls
Faucet Hole Configuration No Holes
Height 12"