Elkay EELU2118 "Lustertone" Undermount Single Bowl Kitchen Sink
| Item: | EELU2118 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $418.20
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 22-1/2" |
| Width | 20-1/8" |
| Depth | 7-1/2" |
| Overall Size | 22-1/2'' x 20-1/8'' x 7-1/2'' |
| Bowl Length | 21" |
| Bowl Width | 18-5/8" |
| Bowl Depth | 7-1/2" |
| Minimum Cabinet Size | 27" |
| Corner Radius | 1-3/4 |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Shipping Weight | 14 lbs |
| Features | • 'Sound Guard'' Sound Deadening, Hand Blended to a Lustrous Satin Finish |
| Faucet Hole Configuration | Undermounted/No Faucet Holes |
| Height | 7-1/2" |
| Product Specifications |
| Warranty |


